Shop All Cut-Resistant Sleeves
Mcr Safety
Sleeve, HPPE, 18", 10 Gauge
Mfr # 9318D10
Zoro # G003441142
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Dyneema(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9318D10
- Zoro # G003441142
- UPC # 045143931880
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 10 ga, Sleeve Material Dyneema(R) Diamond, Color Gray, Size Universal, Series CutPro 9318D, Sleeve Features Bicep Gusset, Standards ANSI/ISEA 105, Stitching Material Dyneema, EN 388 Rating 4A22XX, ANSI/ISEA Cut Load 690, ANSI/ISEA Abrasion Cycles 3,715, ANSI/ISEA Abrasion Level 4, Anti-Static No, Latex-Free No, FDA Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH (7400)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7M)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot W (9374TL)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length (9174O)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- Mcr Safety Cut-Resistant Sleeves