Shop All Cut-Resistant Sleeves
This Product is Discontinued
Mcr Safety
Sleeve, Dyneema, 18 In, 10 Guage (Discontinued)
Mfr # 9318D10
Zoro # G4813724
This Product is Discontinued
Key Features
- Size Universal
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Dyneema(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9318D10
- Zoro # G4813724
- UPC # 045143931880
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Description
Sleeve Style Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.