Shop All Faceshields and Visors
Mcr Safety
Single Matrix Clear Acetate Visor
Mfr # 485400
Zoro # G107462517
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG
- Dielectric Protection Yes
- Standards Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 485400
- Zoro # G107462517
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Head/Face Protection |
Color | Clear |
Material | PETG |
Dielectric Protection | Yes |
Standards | Z87+ |
Description
The MCR Safety 485400 offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face
- •8" x 15.5" x .040
- •Not scratch-resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (42-874)
- JAMCO Pesticide Safety Cabinet, 18 gal., Green (FK18)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Tan Polypropylene Mat (03-193)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- MCR SAFETY Glasses, 103 Headgear + 181540 PC Shield Boxed, 16PK (103540)
- MCR SAFETY Faceshield Visor, PETG, Aluminum, 8x15-1/2 (181640A)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- MCR SAFETY Glasses, USS Single Matrix, Clear PC 8x15.5x.040, 12PK (487400)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- CREWS XO Skeleton Nylon Ratchet Headgear with Clear Faceshield, Black Matte (135-104)
- Mcr Safety Eye Protection