Shop All Leather Palm Gloves
Mcr Safety
Side Leather Palm Full Leather Back, PK12
Mfr # 16017L
Zoro # G0485025
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 16017L
- Zoro # G0485025
- UPC # 30451431617373
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT R105XL TRENCH COAT XLARGEYL (R105X)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Size L (9) (99-1-901-9)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1702L)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- CONDOR Leather Gloves, Split/Double Palm, S, PR (5AJ45)
- Mcr Safety Gloves & Hand Protection