Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather W Full Leather B, L, PK12
Mfr # 1370
Zoro # G1203006
product price: $46.99
/pk 12, $3.92/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Safety Cuff
- Glove Leather Grade B Grade
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1370
- Zoro # G1203006
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Shoulder Leather W Full Leather B,PK12 |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Glove Leather Grade | B Grade |
Insulated | No |
Palm Material | Cow |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Palm Color | Gray |
Glove Features | Hemmed |
Touchscreen Compatible | No |
Glove Back Color | Green/Pink Stripe |
Palm Style | Leather Palm |
Reflective Backing | No |
High-Visibility | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (49312)
- HONEYWELL NORTH Basic Sealing flange (80840-H5)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Financing Available Pk (115-CE)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- MCR SAFETY Shoulder Double Leather Palm, XL, PK12 (1411XL)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- MCR SAFETY Double Leather Palm 2 3 4 Sa, PK12 (1911L)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- Mcr Safety Gloves & Hand Protection