Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather W Full Leather B, L, PK12
Mfr # 1318
Zoro # G0661608
product price: $52.19
/pk 12, $4.35/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray (Palm), Blue/Red/Black Stripe (Fabric)
- Thumb Style Wing
- Glove Materials Cowhide
- Cuff Style Rubberized Gauntlet Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1318
- Zoro # G0661608
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- FRED SILVER Convex Security Mirror (PLXR-M-30)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- MCR SAFETY Shoulder Double Leather Palm XXL, PK12 (1411XXL)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- MCR SAFETY Leather Palm Glove, Cowhide, Shirred, L (1400LH)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- MCR SAFETY Gloves, Big Jake Dbl leather palm and fingers L, 12PK (1715PL)
- CONDOR Leather Gloves, XL, Gray/Red, PR (20GZ03)
- Mcr Safety Gloves & Hand Protection