Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather Palm XXL, PK12
Mfr # 1200XXL
Zoro # G0484900
product price: $47.69
/pk 12, $3.97/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Gray Palm, Gray and Red Stripped Back
- Thumb Style Wing
- Glove Materials Cotton Canvas
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1200XXL
- Zoro # G0484900
- UPC # 30451431200551
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Details
Item | Leather Gloves |
Color | Gray Palm, Gray and Red Stripped Back |
Thumb Style | Wing |
Glove Materials | Cotton Canvas |
Cuff Style | Safety |
Glove Cut | Gunn |
Standards | EN 388 CE |
Glove Leather Grade | C |
Stitching Material | Cotton/Polyester |
Application | Carpentry, Farming, Landscaping, Plywood Industry, Warehousing |
Leather Palm Process | Split |
Palm Material | Cowhide |
Glove Hand Style | Left and Right |
Minimum Temperature | Not Rated |
Includes | Leather Knuckle Strap |
Stitching Type | Standard |
Lining Material | Fleece Palm |
Palm Style | Split |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Standards EN 388 CE, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-8)
- SAFETYPOSTER.COM Safety Poster, Slips And Trips, ENG (SW0092)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- MCR SAFETY Gloves, Prem Shldr Lthr Palm PE Cuff Stripe L, 48PK (VP1400A)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- CLC WORK GEAR WORK APRON LEATHER (I370X3)
- Mcr Safety Gloves & Hand Protection