Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather Palm, XL, PK12
Mfr # 1200XL
Zoro # G0661398
original price:
$48.93
19% off
new price: $39.15
/pk 12, $3.26/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray (Palm), Red/Gray Stripe (Fabric)
- Thumb Style Wing
- Cuff Style Rubberized Safety Cuff
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1200XL
- Zoro # G0661398
- UPC # 30451431200483
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Shoulder Leather Palm XL,PK12 |
Color | Gray (Palm), Red/Gray Stripe (Fabric) |
Thumb Style | Wing |
Cuff Style | Rubberized Safety Cuff |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Application | Carpentry, Farming, Landscaping, Plywood Industry, Warehousing |
Glove Back Material | Fabric |
Minimum Temperature | Not Rated |
Lining Material | Fleece Palm |
Palm Style | Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4032-C (4032-C)
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1955L)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- Mcr Safety Leather Palm Gloves