Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather Palm Plasticize, PK12
Mfr # 1270B
Zoro # G0622231
product price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray Palm, Gray and Red Stripped Back
- Thumb Style Wing
- Glove Materials Cotton Canvas
- Cuff Style Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1270B
- Zoro # G0622231
- UPC # 30451431270929
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056014)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Green, PK6 (97414-6)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, M (4063-M (8))
- Mcr Safety Leather Palm Gloves