Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather Palm L, PK12
Mfr # 1230
Zoro # G1206031
product price: $35.59
/pk 12, $2.97/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Safety Cuff
- Palm Material Cow
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1230
- Zoro # G1206031
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Shoulder Leather Palm L,PK12 |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Palm Material | Cow |
Insulated | No |
Glove Leather Grade | C Grade |
Cuff Material | Rubberized |
ANSI/ISEA Puncture Level | 4 |
Minimum Temperature | Not Rated |
High-Visibility | No |
Glove Features | Hemmed |
Glove Back Color | Green/Pink Stripe |
Palm Style | Leather Palm |
Reflective Backing | No |
Touchscreen Compatible | No |
Palm Color | Gray |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Barrier Systems, Post Red, 15 ft. Belt (PSBA322PRD-RD)
- PURELL Spill Kit, Clamshell, 1 gal. Capacity (3841-01-CLMS)
- NOTRAX 5.8 26.7 L, Decalon Fiber (130S0023BR)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- MCR SAFETY Leather Gloves, Gray, XL, PK12 (1746XL)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- MCR SAFETY Triple Leather Palm Russet Leather, PK12 (1455R)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- CONDOR Leather Gloves, Single Palm, S, PR (2MDA5)
- Mcr Safety Leather Palm Gloves