Shop All Leather Palm Gloves
Mcr Safety
Shoulder Leather Double Palm Large, PK12
Mfr # 1211
Zoro # G1202525
product price: $37.19
/pk 12, $3.10/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Safety Cuff
- Palm Material Cow
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1211
- Zoro # G1202525
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Shoulder Leather Double Palm Large,PK12 |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Palm Material | Cow |
Insulated | No |
Glove Leather Grade | C Grade |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Abrasion Level | 4 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Glove Back Color | Red/Gray Stripe |
Glove Features | Hemmed |
Reflective Backing | No |
Touchscreen Compatible | No |
High-Visibility | No |
Palm Style | Leather Palm |
Palm Color | Gray and Green |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-2X)
- BRADY Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (121138)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- MCR SAFETY Gloves, Multi-Task, Bk, Unlined, XL, PR (MB100XL)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, S (906S)
- KINCO Kinco 93HK L Men Full Grain Goatskin Leather Glove - Large (120503)
- Mcr Safety Leather Palm Gloves