Shop All Leather Palm Gloves
Mcr Safety
Shoulder Gunn Knit Wrist Ladies, PK12
Mfr # 1420AS
Zoro # G1219961
product price: $39.19
/pk 12, $3.27/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1420AS
- Zoro # G1219961
- UPC # 30451431420881
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Knit, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, M, PR (484T54)
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1047)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- TECHNICHE Cooling Vest, 3XL, Silver, Nylon (6529-SILVER3XL)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Leather Double Palm Sewn Kevlar, XL, PK12 (16012XL)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- MCR SAFETY Leather Palm Gloves, M, Gray, PR (1710M)
- WEST CHESTER PROTECTIVE GEAR Leather Palm Glove, Right Hand, Green/Pink (500RHO-EA)
- Mcr Safety Gloves & Hand Protection