Shop All Leather Palm Gloves
Mcr Safety
Shoulder Gunn 4.5 Gauntlet Cuff, L, PK12
Mfr # 1410A
Zoro # G0484946
product price: $58.19
/pk 12, $4.85/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1410A
- Zoro # G0484946
- UPC # 30451431410059
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC Fire Flange Sign - Fire Extinguisher (M23FR)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL3)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- MCR SAFETY Gloves, Econ, Leather Palm, Small, 12PK (12010S)
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- MCR SAFETY Gloves, Prem Shldr Lthr Palm PE Cuff Stripe L, 48PK (VP1400A)
- MCR SAFETY Leather Gloves, Gray, S, PR (1400S)
- Mcr Safety Leather Palm Gloves