Shop All Leather Palm Gloves
Mcr Safety
Shoulder Gunn 4.5 Gauntlet Cuff, L, PK12
Mfr # 1310
Zoro # G1203581
product price: $38.69
/pk 12, $3.22/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Gauntlet
- Glove Leather Grade B Grade
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1310
- Zoro # G1203581
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Shoulder Gunn 4.5 Gauntlet Cuff,PK12 |
Thumb Style | Wing |
Cuff Style | Gauntlet |
Glove Leather Grade | B Grade |
Insulated | No |
Palm Material | Cow |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 5 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Palm Style | Leather Palm |
High-Visibility | No |
Touchscreen Compatible | No |
Palm Color | Gray |
Glove Back Color | Blue/Red/Black Stripe |
Glove Features | Hemmed |
Reflective Backing | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB220DT)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXXXL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- MCR SAFETY Leather Gloves, Gray, S, PR (1400S)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- MCR SAFETY Select Shoulder Jointed Double Palm, PK12 (1311JL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, L (906L)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- Mcr Safety Leather Palm Gloves