Shop All Leather Driver's Gloves
Mcr Safety
Shoulder Driver Brwn Color Keys, XL, PK12
Mfr # 3130XL
Zoro # G0661556
product price: $36.89
/pk 12, $3.07/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Thumb Style Keystone
- Glove Back Material Split Cowhide Leather
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3130XL
- Zoro # G0661556
- UPC # 30451433130443
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | Xl |
Details
Item | Leather Gloves |
Color | Brown |
Thumb Style | Keystone |
Glove Back Material | Split Cowhide Leather |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Split Cowhide Leather |
Palm Construction | Leather |
Application | Carpentry, Farming , Landscaping, Transportation, Heavy Equipment Operator |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- MCR SAFETY Pigskin Driver Red Fleece Lined, L, PK12 (3451L)
- MCR SAFETY Select Goatskin Driver Straight T, M, PK12 (3603M)
- MCR SAFETY Leather Gloves, Goatskin, L, PR (36111L)
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- MCR SAFETY Grain Deerskin Driver Split Back, M, PK12 (3505M)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- MCR SAFETY Economy Grade Cow Grain Driver, M, PK12 (3215M)
- Mcr Safety Leather Driver's Gloves