Shop All Leather Palm Gloves
Mcr Safety
Shoulder Double Leather Palm XXL, PK12
Mfr # 1411XXL
Zoro # G0661669
product price: $87.49
/pk 12, $7.29/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1411XXL
- Zoro # G0661669
- UPC # 30451431361245
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-1101-EG_12x18 (T1-1101-EG_12x18)
- NMC Danger Confined Space Entry Permit Required Sign, D488RB (D488RB)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- VISWERX Hi-Vis Split Leather Palm Glove LG (127-11022)
- Mcr Safety Leather Palm Gloves