Shop All Leather Palm Gloves
Mcr Safety
Shoulder Double Leather Palm, XL, PK12
Mfr # 1411XL
Zoro # G0485269
product price: $71.69
/pk 12, $5.97/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1411XL
- Zoro # G0485269
- UPC # 30451431361177
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- CAROLINA SHOE Size 16 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- LYLE Decal Danger Restricted Area, 5"x3-1/2" (LCU4-0378-ND_5X3.5)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- Mcr Safety Leather Palm Gloves