Shop All Leather Palm Gloves
Mcr Safety
Shoulder Double Leather Palm 4.5, L, PK12
Mfr # 1312
Zoro # G1201140
product price: $44.49
/pk 12, $3.71/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Thumb Style Wing
- Cuff Style Gauntlet
- Glove Leather Grade B Grade
- Palm Material Cow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1312
- Zoro # G1201140
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Shoulder Double Leather Palm 4.5,PK12 |
Thumb Style | Wing |
Cuff Style | Gauntlet |
Glove Leather Grade | B Grade |
Palm Material | Cow |
Insulated | No |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 5 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Reflective Backing | No |
High-Visibility | No |
Palm Color | Gray and Green |
Glove Features | Hemmed |
Glove Back Color | Blue/Red/Black Stripe |
Palm Style | Leather Palm |
Touchscreen Compatible | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Yellow (10190357)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- BOSCH Ld5 Refrigerant Leak Detector (LD5)
- MCR SAFETY Double Leather Palm Fingers, 15, PK12 (1715)
- MCR SAFETY Multitask Brown Economy Leather, L, PK12 (920L)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- LEGACY Flexzilla Synthetic Leather Hi Dexterity Gloves - Medium (LE99116)
- Mcr Safety Leather Palm Gloves