Shop All High Visibility Shirts & Sweatshirts
Mcr Safety
Short Sleeve T-Shirt, Lime, 4XL Sz
Mfr # FFSTC2SLX4
Zoro # G5048295
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Features 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket
- Standards ANSI/ISEA 107
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FFSTC2SLX4
- Zoro # G5048295
- UPC # 45143768523
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Sleeve Length | 11 in |
Length | 33 in |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 30 1/2 in |
Details
Item | Short Sleeve T-Shirt |
Material | Polyester |
Color | Green |
Features | 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
Series | FFLTC2SL |
Reflective Stripe Main Color | Silver |
Sleeve Type | Short |
ANSI Type | R |
Reflective Stripe Border Color | Orange |
Shirt Style | T-Shirt |
Tag-less | Yes |
Pocket Locations | Left Chest |
Description
Short Sleeve T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green, Size 4XL, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 30 1/2 in, ANSI Type R, Features 1 Lower Inside Microfiber Patch for Cleaning Glasses, Black Color in High Wear Areas to Hide Soiling, Left Chest Pocket with Pen Pocket, Length 33 in, Pocket Locations Left Chest, Reflective Stripe Border Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- MCR SAFETY Garments, LS Tshirt, CL3, Birdseye, Oran L X3 (LSTSCL3MOX3)
- MCR SAFETY Long Sleeve T-Shirt, Lime, 4XL Sz (FFLTC3SLX4)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- OCCUNOMIX 5XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y5X)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- Mcr Safety Workwear and Protective Clothing