Shop All Disposable Gloves
Mcr Safety
SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S
Mfr # 5045S
Zoro # G1196338
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Rubber Latex
- Material Natural Rubber Latex
- Palm Thickness 5 mil
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5045S
- Zoro # G1196338
- UPC # 10451435045109
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 9.5 in |
Glove Length | 8.662" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Disposable Glove Type Food-Grade, Medical-Grade, Latex-Free No, Length 8 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Cartridge Label, Black on White, Labels/Roll: Continuous (212RAPX)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR (KCI5SN-06-XXL)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L (5045L)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (60035GXXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (6001L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (60035GL)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- Mcr Safety Disposable Gloves