Shop All Disposable Gloves
Mcr Safety
SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L
Mfr # 5045L
Zoro # G1196356
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Rubber Latex
- Material Natural Rubber Latex
- Palm Thickness 5 mil
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5045L
- Zoro # G1196356
- UPC # 10451435045345
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9.5 in |
Glove Length | 9.252" |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Disposable Glove Type Food-Grade, Medical-Grade, Latex-Free No, Length 9 1/4 in, Material Latex, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free No, Glove Treatments Powder-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1197, PK500, HSN4700ET (HSN4700ETR)
- AIR SYSTEMS INTL Low Pressure Alarm Whistle (AC-PA25)
- GHS SAFETY Label, Exploding Bomb, Gloss Paper, PK1120 (GHS1210)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, M (5045M)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S (6062S)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6012L)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, Orange (6016OS)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- Mcr Safety Gloves & Hand Protection