Shop All Disposable Gloves
Mcr Safety
SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free
Mfr # 5055M
Zoro # G7244093
original price:
$17.15
29% off
new price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Rubber Latex
- Palm Thickness 5 mil
- Material Natural Rubber Latex
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5055M
- Zoro # G7244093
- UPC # 10451435055245
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Beige, Disposable Glove Type Food-Grade, General Purpose, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series SensaGuard 5055, Size- Alpha M, Size - Numeric 8, Tested for Chemotherapy Drugs No, Tested for Fentanyl Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Non-Potable Water, Landscape (OS-NS-A-710-L-19556)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, XL (KX07N)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055S)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055L)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S (5045S)
- MCR SAFETY SensaTouch, Disposable Gloves, 5.00 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (5055XL)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL (6062XXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Blue (KCC54424)
- Mcr Safety Disposable Gloves