Shop All Disposable Gloves
Mcr Safety
SensaTouch, Disposable Medical Grade Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, S
Mfr # 5049S
Zoro # G1195951
product price: $21.25
/pk 50, $0.43/ea
Sold in multiples of 10 for $212.50
$212.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Color Blue
- Disposable Glove Material Natural Rubber Latex
- Material Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5049S
- Zoro # G1195951
- UPC # 10451435049169
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 10 3/4 in |
Glove Length | 10.827" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Food-Grade, Medical-Grade, Features Extended Cuff, Latex-Free No, Length 10 3/4 in, Material Latex, Medical Glove Type Exam, Palm Thickness 11 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- SAS SAFETY HEAT SLEEVE KEVLAR ONE SIZE FITS ALL (SA6701)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (6062/XL)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, L, 1000 PK, Lilac (7036L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink (6010PM)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (60011S)
- MCR SAFETY ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, M, 1000 PK, Lilac (7036M)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- Mcr Safety Disposable Gloves