Shop All Disposable Gloves
Mcr Safety
SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M, 50 PK, Blue
Mfr # 5049M
Zoro # G0659185
product price: $26.59
/pk 50, $0.53/ea
Sold in multiples of 10 for $265.90
$265.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Color Blue
- Material Latex
- Palm Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5049M
- Zoro # G0659185
- UPC # 10451435049237
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 10 3/4 in |
Glove Length | 10 3/4 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Food-Grade, Medical-Grade, Features Extended Cuff, Latex-Free No, Length 10 3/4 in, Material Latex, Medical Glove Type Exam, Palm Thickness 11 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Label Holder, Magnetic, 4in x 6in, PK50 (APXT46M)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- MCR SAFETY Table Grade Cow Grain Driver, XL, PK12 (32013XL)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 3XL, 100 PK, Blue (6001XXXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- MCR SAFETY NitriShield 6032, Disposable Industrial/Food Grade Gloves, 8 mil Palm, Nitrile, Powder-Free, M (6032M)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6012S)
- MCR SAFETY SensaTouch 5049, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, 50 PK, Blue (5049XL)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, XL, 1000 PK (7010XL)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- Mcr Safety Disposable Gloves