Shop All Disposable Gloves
Mcr Safety
SensaTouch, Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 100 PK
Mfr # 5055XL
Zoro # G7267963
product price: $12.75
/pk 100, $0.13/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL (10)
- Disposable Glove Material Natural Rubber Latex
- Material Natural Rubber Latex
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5055XL
- Zoro # G7267963
- UPC # 10451435055481
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL (10) |
Length | 9 3/4 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Beige, Disposable Glove Type Food-Grade, General Purpose, Latex-Free No, Length 9 3/4 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series SensaGuard 5055, Size- Alpha XL, Size - Numeric 10, Tested for Chemotherapy Drugs No, Tested for Fentanyl Protection No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK9)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- MCR SAFETY NitriShield 6015, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL (6015XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, Nitrile, Powdered, M (6002M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Latex, Powder-Free, S (7), 100 PK (5055S)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, Ivory (AMXILHD42100)
- Mcr Safety Gloves & Hand Protection