Shop All Leather Palm Gloves
Mcr Safety
Select Shoulder Gunn Large, PK12
Mfr # 1300
Zoro # G0484928
product price: $40.65
/pk 12, $3.39/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Thumb Style Wing
- Cuff Style Safety Cuff
- Insulated No
- Glove Leather Grade B Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1300
- Zoro # G0484928
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | Large |
Details
Item | Select Shoulder Gunn Large,PK12 |
Thumb Style | Wing |
Cuff Style | Safety Cuff |
Insulated | No |
Glove Leather Grade | B Grade |
Palm Material | Cow |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Abrasion Level | 4 |
Cuff Material | Rubberized |
Minimum Temperature | Not Rated |
Palm Color | Gray |
Palm Style | Leather Palm |
Glove Back Color | Blue/Red/Black Stripe |
Touchscreen Compatible | No |
Glove Features | Hemmed |
Reflective Backing | No |
High-Visibility | No |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1305/L)
- OCCUNOMIX Toe Warmer, Up to 5 hr., PK5 (1106-10TW)
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- MCR SAFETY Leather Palm UnLine Knit Wrist, PK12 (1030)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MCR SAFETY Triple Leather Palm Russet Leather, PK12 (1455R)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- Mcr Safety Leather Palm Gloves