Shop All Leather Driver's Gloves
Mcr Safety
Select Grade Driver Wing Thumb Co, M, PK12
Mfr # 3214M
Zoro # G1198690
product price: $64.59
/pk 12, $5.38/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Wing
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3214M
- Zoro # G1198690
- UPC # 30451433214211
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/XL)
- 5.11 Arc Belt, Blk, Full Grain Leather, 2XL (59493)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- MCR SAFETY MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large (3211XL)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, L, PK12 (3250L)
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- MCR SAFETY Select Goatskin Driver Straight, XL, PK12 (3603XL)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size M (20-1-288-M)
- Mcr Safety Leather Driver's Gloves