Shop All Leather Driver's Gloves
Mcr Safety
Select Cowhide Driver Split Back, L, PK12
Mfr # 3204KL
Zoro # G0662457
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige / Brown
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3204KL
- Zoro # G0662457
- UPC # 30451433204939
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 390 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM F1060, EN 388, Glove Hand Style Left and Right, Thumb Style Keystone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- 3M SPEEDGLAS Breathing Tube Cover, 36 In. (SG-15)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- ZORO SELECT Nonspike Flares, 10-1/2 in. L, 20 min, PK72 (95-07-41G)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- MCR SAFETY Road Hustler Prem Grn Drvr Wing, XL, PK12 (3224XL)
- MCR SAFETY Grain Deerskin Driver Split Back, M, PK12 (3505M)
- MCR SAFETY Gloves, Ind Grade Grain Drvr Thermal Lnd Key Thb, XXL, 12PK (32801XXL)
- MCR SAFETY Leather Work Glove, PK 12 (3430XXL)
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- Mcr Safety Gloves & Hand Protection