Shop All Leather Driver's Gloves
Mcr Safety
Select Cowhide Brwn Split Back, XS, PK12
Mfr # 3204XS
Zoro # G1198158
product price: $85.35
/pk 12, $7.11/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3204XS
- Zoro # G1198158
- UPC # 30451433204007
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- CONDOR Circuit Breaker Lockout, Red, 2-1/2" H (437R22)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 2XL, PR (3211XXL)
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, XL, PK12 (3451XL)
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU36211XXL)
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- MCR SAFETY Select Cowhide Brown Split Back, S, PK12 (3204S)
- Mcr Safety Gloves & Hand Protection