Shop All Wardrobe Lockers
Mcr Safety
Safety Vest, Lime, Polyester Mesh
Mfr # V200R
Zoro # G6673727
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features Elastic Strap
- Material Polyester
- Material Construction Solid Polyester
- Reflective Stripe Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V200R
- Zoro # G6673727
- UPC # 45143720088
- Country of Origin Multiple
- Category Wardrobe Lockers
Dimensions
Reflective Stripe Width | 2 in |
Size | Universal |
Vest Size | S |
Details
Item | Safety Vest |
Color | Lime |
Features | Elastic Strap |
Material | Polyester |
Material Construction | Solid Polyester |
ANSI Class | Not Rated |
Breakaway | No |
Pockets | 0-3 |
Reflective Stripe Location | Chest |
Fabric Construction | Solid |
Reflective Stripe Color | Orange/Silver |
Closure Type | Hook-and-Loop |
Fall Protection Compatible | No |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Description
Safety Vest, ANSI Class Not Rated, Vest Size S, Features Elastic Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus245, Clear, 6 PK (DUS245CL)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- LYON Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Putty (PP5092)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty (PP52223ISU)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- GLOBAL INDUSTRIAL Single Tier Locker, 15x18x72, 3 Door, Ready To Assemble, Gray (652073GY)
- SALSBURY INDUSTRIES 1 Tier Metal Locker, 54"Wx78"Hx18"D, 3 Door, Gray, Unassembled (18-51368GY-U)
- SALSBURY INDUSTRIES 3 Tier Metal Locker, 54"Wx78"Hx21"D, 9 Door, Blue, Unassembled (18-53361BL-U)
- Mcr Safety Wardrobe Lockers