Shop All Traffic Safety Vests and Apparel
Mcr Safety
Safety Vest, Hi-Viz Lime, XL
Mfr # VMLBAXL
Zoro # G0746255
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Breathability
- Pockets 0-3
- Color Lime
- Number of Outside Pockets 0
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VMLBAXL
- Zoro # G0746255
- UPC # 45143786534
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 27 in |
Details
Features | Breathability |
Pockets | 0-3 |
Color | Lime |
Item | Safety Vest |
Number of Outside Pockets | 0 |
Closure Type | Hook-and-Loop |
ANSI Class | Not Rated |
Material | Polyester |
Number of Inside Pockets | 2 |
Includes LED Lights | No |
Total Number of Pockets | 2 |
Fabric Construction | Solid |
Breakaway | Yes |
Fall Protection Compatible | No |
Description
Safety Vest, ANSI Class Not Rated, Vest Size XL, Features Breathability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (130S0046CH)
- CONDOR Tacky Floor Mat, 24 in Wide x 45 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN17)
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- MCR SAFETY Safety Vest, Hi-Viz Lime, L (VMLBAL)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- MCR SAFETY Safety Vest, Hi-Viz Lime, M (VMLBAM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2OX3)
- MCR SAFETY Tear Away Safety Vest, L (CL2MLL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- Mcr Safety Traffic Safety Vests and Apparel