Shop All Traffic Safety Vests and Apparel
Mcr Safety
Safety Vest, Hi-Viz Lime, S
Mfr # VMLBAS
Zoro # G0746298
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class Not Rated
- Color Lime
- Pockets 0-3
- Closure Type Hook-and-Loop
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VMLBAS
- Zoro # G0746298
- UPC # 45143786497
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Details
ANSI Class | Not Rated |
Color | Lime |
Item | Safety Vest |
Pockets | 0-3 |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Material | Polyester |
Number of Inside Pockets | 2 |
Features | Breathability |
Breakaway | Yes |
Includes LED Lights | No |
Total Number of Pockets | 2 |
Fall Protection Compatible | No |
Fabric Construction | Solid |
Description
Safety Vest, ANSI Class Not Rated, Vest Size S, Features Breathability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 10, PR (11-812)
- DR. SCHOLLS Pain Relief Orthotic Heavy Duty Support Insoles, Men Sizes 8-14, Pair PR (DSC59048)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6000 9M)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, S (N10520)
- MCR SAFETY Safety Vest, Hi-Viz Lime, XL (VMLBAXL)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5147)
- Mcr Safety High Visibility Clothing