Shop All Traffic Safety Vests and Apparel
Mcr Safety
Safety Vest, Hi-Viz Lime, L
Mfr # VMLBAL
Zoro # G0746307
original price:
$9.54
19% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 2
- ANSI Class Not Rated
- Material Polyester
- Pockets 0-3
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VMLBAL
- Zoro # G0746307
- UPC # 45143786473
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Number of Inside Pockets | 2 |
ANSI Class | Not Rated |
Material | Polyester |
Item | Safety Vest |
Pockets | 0-3 |
Color | Lime |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 0 |
Features | Breathability |
Fabric Construction | Solid |
Breakaway | Yes |
Total Number of Pockets | 2 |
Fall Protection Compatible | No |
Includes LED Lights | No |
Description
Safety Vest, ANSI Class Not Rated, Vest Size L, Features Breathability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 36 x 30 In., 15.2 cal/cm2 (FRB13-DNM 36 30)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- STEINER INDUSTRIES LARGE GREY ECONOMY WELDERS GLOVES (SB02209-L)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 3XL (VMLBAX3)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- Mcr Safety Traffic Safety Vests and Apparel