Shop All Traffic Safety Vests and Apparel
Mcr Safety
Safety Vest, Hi-Viz Lime, 2XL
Mfr # VMLBAX2
Zoro # G0746219
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class Not Rated
- Material Polyester
- Closure Type Hook-and-Loop
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VMLBAX2
- Zoro # G0746219
- UPC # 45143786503
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 27 1/2 in |
Details
Item | Safety Vest |
Color | Lime |
ANSI Class | Not Rated |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 2 |
Pockets | 0-3 |
Features | Breathability |
Number of Outside Pockets | 0 |
Total Number of Pockets | 2 |
Fall Protection Compatible | No |
Breakaway | Yes |
Fabric Construction | Solid |
Includes LED Lights | No |
Description
Safety Vest, ANSI Class Not Rated, Vest Size 2XL, Features Breathability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 24 in L, Yellow, Large (5AH26)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 3XL (VMLBAX3)
- MCR SAFETY Safety Vest, Hi-Viz Lime, M (VMLBAM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2LXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Women (LVCL2MLX2)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- Mcr Safety High Visibility Clothing