Shop All Safety Goggles
Mcr Safety
Safety Goggles, Over Glasses, Clear Lens, PK36
Mfr # 2220
Zoro # G201860462
original price:
$87.39
5% off
new price: $82.59
/pk 36, $2.29/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Venting Direct Vented / Perforated
- Standards CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+
- Features Dielectric
- Used For Over Glasses
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2220
- Zoro # G201860462
- Country of Origin China
- Category Safety Goggles
Details
Eyewear Venting | Direct Vented / Perforated |
Standards | CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.14; Z87+ |
Features | Dielectric |
Used For | Over Glasses |
Lens Color | Clear |
Material | PVC |
Lens Coating | Uncoated |
Frame Color | Clear |
Finish | Clear |
Weight | 7.02 lbs |
Band Material | Elastic |
Description
Provides a wide, unobstructed field of vision and can be worn with most half-mask respirators. Transparent PVC body permits a comfortable fit over glasses. Protects against impact, splash.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- MCR SAFETY MCR Safety 2230R Polycarbonate Goggles - Indirect Vent (2230R)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- MCR SAFETY Glasses, 24 Series Clear AF Lens, 12PK (2410)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- Mcr Safety Eye Protection