Mcr Safety

Safety Goggles, Gray Anti-Fog Lens, Best Series


product price: $12.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Frame Material TPR
  • Frame Color Gray
  • Lens Color Gray
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Brow Lining Material TPR, Dielectric Protection Yes, Eye Socket Lining Material TPR, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material TPR, Frame Style Wraparound, Gender Unisex, Includes Adjustable Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.