Shop All Safety Goggles
Mcr Safety
Safety Goggles, Clear Uncoated Lens
Mfr # 2230R
Zoro # G4066131
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Uncoated
- Standards ISO 12312-1 Blue Light 0.14; Z87+
- Frame Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2230R
- Zoro # G4066131
- UPC # 766868223011
- Country of Origin China
- Category Safety Goggles
Details
Lens Color | Clear |
Lens Coating | Uncoated |
Standards | ISO 12312-1 Blue Light 0.14; Z87+ |
Item | Safety Goggles |
Frame Color | Clear |
Material | PVC |
Used For | Over Glasses |
Weight | 0.236 lbs |
Features | Dielectric |
Eyewear Venting | Indirect Vented |
Finish | Clear |
Band Material | Rubber |
Description
Chemical Safety Goggles,Clear Lens
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Full Acetylene Cylinders Ready For Use, Portrait (OS-DS-A-710-V-2056)
- SIGNMISSION OSHA Notice, 5" Height, FACP Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12413)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp (60346)
- MCR SAFETY MCR Safety 2230R Polycarbonate Goggles - Indirect Vent (2230R)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- MCR SAFETY Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, STRYKER(TM) Series (2312AF)
- MCR SAFETY Safety Goggles, Clear UV-AF Anti-Fog Lens (2310AF)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Verdict Series (2235RB)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- Mcr Safety Eye Protection