Mcr Safety

Safety Goggles, Clear Anti-Fog Lens, Verdict Series (Discontinued)


This Product is Discontinued
Shop for all Safety Goggles

Key Features

  • Frame Material PVC
  • Frame Color Smoke
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating D3, D4, Band Material Elastic, Dielectric Protection Yes, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating No, Safety Goggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products