Shop All Safety Goggles
Mcr Safety
Safety Goggle, w/ Adjustable Strap, Antifog, Clear
Mfr # MCS2310AF
Zoro # G801839219
original price:
$8.69
4% off
new price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Anti-fog; Indirect Ventilation
- Standards ANSI
- Lens Color Clear
- Frame Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MCS2310AF
- Zoro # G801839219
- UPC # 766868023116
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Details
Features | Anti-fog; Indirect Ventilation |
Standards | ANSI |
Lens Color | Clear |
Item | Stryker Safety Goggles |
Frame Material | Polyvinyl Chloride (PVC) |
Description
Goggles offer a clear anti-fog protection from chemical splashes while providing you with ventilation. Rubber strap offers a secure fit. Goggle surface with Duramass AF4 anti-fog coating offers superior resistance to scratches and helps prevent fogging. Goggles meet or exceed ANSI Z87.1 safety standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- SPILL TECH ENVIRONMENTAL SpillTech PPE-KIT PPE Spill Kit, 16 Piece Kit (PPE-KIT)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- MCR SAFETY Safety Goggles, Clear Uncoated Lens (2230R)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, PGX1 Series (PGX110AF)
- MCR SAFETY Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, STRYKER(TM) Series (2312AF)
- MCR SAFETY Safety Goggles, Scratch-Resistant Lens 36PK (2230R)
- MCR SAFETY Glasses, 22 Series Direct Vent, CL UV-AF, Elastic, 36PK (2225)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (G704T)
- Mcr Safety Safety Goggles