Shop All Safety Glasses
Mcr Safety
Safety Glasses, Wraparound Clear Lens, Scratch-Resistant, 12PK
Mfr # TK110
Zoro # G6165262
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black/Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # TK110
- Zoro # G6165262
- UPC # 766868031104
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black/Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Gender | Unisex |
Series | TK1 |
Standards | AS/NZS 1337.1; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Visible Luminous Transmission | 0.9 |
Features | Adjustable; Wraparound Lens; Scratch Resistant; Single Lens |
Arm Color | Black |
Arm Tip Type | Telescoping; Spatula |
Description
Tomahawk Adjustable Safety Glasses,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Sign, Shower, Ge (250-009G)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (6), 100 PK (FFS-700-XS)
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-M (S31311)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD110AF)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- Mcr Safety Safety Glasses