Mcr Safety

Safety Glasses, Traditional Anti-Fog


product price: $12.37
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Eyewear Venting Non-Vented
  • Diopter Strength +2.50
  • Standards ANSI Z87.1
  • Lens Material Polycarbonate
  • Frame Color Tortoise Shell
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Safety Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Tortoise Shell Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Size M, Series Dominator DM3 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.