Shop All Safety Glasses
Mcr Safety
Safety Glasses, Silver Polycarbonate Lens, Duramass® Scratch-Resistant
Mfr # HK117
Zoro # G406437155
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Silver
- Lens Coating Duramass® Scratch-Resistant
- Eyewear Size One Size Fits Most
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # HK117
- Zoro # G406437155
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Eyewear Frame Style | Wraparound |
Lens Color | Silver |
Lens Coating | Duramass® Scratch-Resistant |
Lens Material | Polycarbonate |
Standards | ANSI Z87+ Compliant; CSA Z94.3 Compliant |
Item | Safety Glasses |
Frame Color | Smoke/Red |
Weight | 0.1 lbs |
Temple Color | Smoke; Red |
Temple Style | Hybrid |
Visible Luminous Transmission | 0.13 |
Description
Quality, stylish eyewear features a generous lens with orbital seal for enhanced protection. Designed for long wear comfortability with features like TPR nose pads and soft, non-slip temples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 4" Stair nosing-4'0" Black (241BF-BLA4)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- NMC Electrical Hazard Sign, S62R (S62R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTICOY-03-M)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (KD512)
- MCR SAFETY MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch (CL110)
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- SELLSTROM Safety Glasses X35 Series (S72903)
- Mcr Safety Safety Glasses