Shop All Safety Glasses
Mcr Safety
Safety Glasses, Red Scratch-Resistant
Mfr # T411R
Zoro # G3082992
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Metal
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # T411R
- Zoro # G3082992
- UPC # 766868751187
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series T4, Gender Unisex, Lens Color Red Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Spring Hinge, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CE EN166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38PL-KD)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray G14, 12PK (MP112G)
- MCR SAFETY MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch (CL110)
- MCR SAFETY Safety Glasses, Blue Mirror Anti-Fog, Scratch-Resistant (DM1328BDC)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BD112P)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- Mcr Safety Eye Protection