Shop All Safety Glasses
Mcr Safety
Safety Glasses, Red Scratch-Resistant
Mfr # SR14R
Zoro # G5166594
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SR14R
- Zoro # G5166594
- UPC # 766868645646
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SR1, Gender Unisex, Lens Color Red Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Red, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Parking Cone, 36", Orange (TPC4)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25667 (25667)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (2MGC5)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SR142AF)
- MCR SAFETY MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens (T4110AF)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- MCR SAFETY MCR Safety BearKat BK310 Safety Glasses BK3, Clear Lens, Clear Frame (BK310)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG212PF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (9810XL)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-08-0000)
- Mcr Safety Eye Protection