Shop All Safety Glasses
Mcr Safety
Safety Glasses, Red Mirror Anti-Fog, Scratch-Resistant
Mfr # DM131RDC
Zoro # G5048234
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # DM131RDC
- Zoro # G5048234
- UPC # 766868544475
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series DM3, Gender Unisex, Lens Color Red Mirror, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87+, MIL-PRF 31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-710-L-2362)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP-F55-011)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR (75120/10)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204132)
- MCR SAFETY Safety Glasses, Blue Mirror Anti-Fog, Scratch-Resistant (DM1328BDC)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (DM1323PF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- MCR SAFETY Glasses, Dominator DM3 Polarized 2.5 Gray MAX36 (DM3H25GZDC)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (22609)
- Mcr Safety Eye Protection