Shop All Safety Glasses
Mcr Safety
Safety Glasses, Mirror Scratch-Resistant
Mfr # FF327
Zoro # G5166567
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Tpu/Pc
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # FF327
- Zoro # G5166567
- UPC # 766868005310
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series FF3, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Blue, White, Eyewear Size M, Frame Material Thermo Plastic Urethane/Polycarbonate, Lens Material Polycarbonate, Temple Color Blue/White, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 10, PR (E0011Y/10)
- SATA Safety Shoes, US 12.5, PR (STFF0401-12H)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-10)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- MCR SAFETY MCR Safety BearKat BK310 Safety Glasses BK3, Clear Lens, Clear Frame (BK310)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK213)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- Mcr Safety Safety Glasses