Shop All Safety Glasses
Mcr Safety
Safety Glasses, Mirror Scratch-Resistant
Mfr # FF317
Zoro # G5166515
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Tpu/Pc
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FF317
- Zoro # G5166515
- UPC # 766868005259
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series FF3, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Thermo Plastic Urethane/Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape-Red- 3" X 1000' (15295)
- AMBITEX Ambitex EconoFit, Gloves, Polyethylene, Medium, 2000 PK, Clear (EFMD2000)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK (62761)
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- MCR SAFETY Glasses, Klondike KD3 Magnifier 2.0 Clear Lenses, 12PK (K3H20)
- MCR SAFETY MCR Safety® Klondike® KD110AF Safety Glasses KD1, MatteBlack Frame, Clear Anti-Fog Lens (KD110AF)
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (DM3MD10)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- Mcr Safety Safety Glasses