Shop All Safety Glasses
Mcr Safety
Safety Glasses, Mirror Scratch-Resistant
Mfr # BK117
Zoro # G3600180
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Silver Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BK117
- Zoro # G3600180
- UPC # 766868231177
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Silver Mirror |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Foam Lined | No |
Series | BearKat |
Standards | ANSI Z87.1-2015; ISO 12312-1; CAN/CSA Z94.3 |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Mirror |
Features | Strong Yet Lightweight Design; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid |
Visible Luminous Transmission | 0.13 |
Temple Color | Smoke; Black |
Temple Style | Hybrid |
Frame Type | Frameless |
Includes Polarized Lens Coating | No |
Arm Color | Smoke; Black |
Arm Tip Type | Hybrid |
Description
Safety Glasses, Series BEARKAT(R), Polarized Lens No, No Foam Lined, Eyewear Frame Style Frameless, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Small (MG402/S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- NMC Caution Wheels Must Be Chocked Sign, C70AB (C70AB)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- MCR SAFETY MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch (CL112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- MCR SAFETY Glasses, BearKat BK1 Magnifier 1.5 Clear Lens, 12PK (BKH15)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- MCR SAFETY MCR Safety DL110 Crews Dallas Wraparound Safety Glasses, Black Frame, Clear Lens, Hard-Coat (DL110.)
- 3M Safety Glasses, Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF403XSGAF-YEL)
- Mcr Safety Safety Glasses