Shop All Safety Glasses
Mcr Safety
Safety Glasses, Light Blue Anti-Fog
Mfr # RP313PF
Zoro # G5047534
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # RP313PF
- Zoro # G5047534
- UPC # 766868544086
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Band Material Elastic, Dielectric Protection Yes, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Traditional, Gender Unisex, Includes Closed Cell Foam Lining, Headband, Interchangeable Temples, Includes Polarized Lens Coating No, Safety Glass, Lens Coating Anti-Fog, Lens Color Light Blue, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens No, Series RP3, Standards ANSI Z87+, CAN/CSA Z94.3, X-Ray Detectable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-215)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (KD720)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DL310AF)
- MCR SAFETY MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material (BK112)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL412)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MECHANIX WEAR Vision Type-N, Amber Anti-Fog, Scratch Resistant (VNS-30AC-PU)
- Mcr Safety Eye Protection