Shop All Safety Glasses
Mcr Safety
Safety Glasses, Light Blue Anti-Fog
Mfr # DM1323PF
Zoro # G5048828
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # DM1323PF
- Zoro # G5048828
- UPC # 766868542181
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series DM3, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87+, MIL-PRF 31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86543 (86543)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120BY)
- STRANCO Die-Cut Reflective Number Label, 5, PK5 (DWR-1.5-5-5)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- MCR SAFETY Safety Glasses, Blue Mirror Anti-Fog, Scratch-Resistant (DM1328BDC)
- MCR SAFETY Safety Glasses, Red Mirror Anti-Fog, Scratch-Resistant (DM131RDC)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD113)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (22JJ50)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1419AF)
- Mcr Safety Safety Glasses